{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
IP Index of Protection | IP 44 | |
Rated power unrolled | 3,500 W | |
Number of sockets | 5 | |
Length of strip | 520 mm | |
Power supply | Mains operated | |
Cable structure | 3G1.5 | |
Cable class | H07RN-F | |
Cable length | 2 m | |
On/Off switch | yes | |
suitable for countries | F; B; PL; CZ | |
Type of product | Multi-way socket extension | |
Plug type, input | E |
Article number | 081169 |