{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of sockets | 5 | |
Length of strip | 520 mm | |
Power supply | Mains operated | |
Cable structure | 3G1.5 | |
Cable class | H07RN-F | |
Cable length | 2 m | |
Number of sockets 230 V/16 A | 5 | |
suitable for countries | F/ B/ PL/ CZ | |
Type of product | Multi-way socket extension | |
Plug type, input | E |
Article number | 081169 5 | |
EAN / GTIN | 4007123647576 | |
Manufacturer number | 1159904225 |