Cordless hammer drill with Li-ion battery SB18LBL

Article no.: 070121 SB18LBL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
25 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Packaging Metabox
    suitable battery - supplier / battery type / voltage Type CAS 18 V
    Manufacturer's designation SB 18 L BL
    Power supply Mains operated
    Number of rechargeable batteries contained 2
    Type of rechargeable battery Lithium-ion
    Battery capacity 2 Ah
    Battery voltage 18 V
    Motor design brushless
    maximum torque soft 25 Nm
    maximum torque hard 60 Nm
    No load speed 0 - 1,850
    maximum hammer rate 26,000 min-1
    Quick-clamping chuck range 1.5 mm - 13 mm
    maximum twist drill size ⌀ in steel 13 mm
    maximum twist drill size ⌀ in wood 32 mm
    maximum twist drill size ⌀ in concrete 10 mm
    Weight including rechargeable battery 1.4 kg
    Weight without battery 0.9 kg
    typical application Medium
    Type of product Impact drill /screwdriver

    Identification numbers & Classifications

    Article number 070121 SB18LBL
    EAN / GTIN 4007430337597
    Manufacturer number 602331500

    Description

    Version:

    Cordless hammer drill with brushless motor and two-speed gearbox.
    Choose between a complete set of 2 battery packs, charger and sturdy plastic case or the machine without accessories in a box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
    By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
    Further details such as the bright LED work light and the handy belt hook ensure even more comfort when working.
    For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.
    • Cordless impact drill screwdriver with extremely compact design for general applications.
    • Impact drilling function for drilling in masonry.
    • Integral LED work light with backlight function for optimum brightness in the working area.
    • With handy belt hook and bit deposit, can be fixed either on the right or left.

    Advantage:

    Batteries are 100% compatible – now also across different manufacturers.
    All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

    Supplied with:

    Supplied with quick-clamping drill chuck, 2× Li-ion batteries, charger and metaBox.

    Note:

    See No. 073870 – 073890 for suitable batteries and chargers.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart