Cordless hammer drill with Li-ion battery SB18LTBL

Article no.: 070121 SB18LTBL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Packaging: Metabox
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Packaging Metabox
suitable battery - supplier / battery type / voltage Type CAS 18 V
Manufacturer's designation SB 18 LT BL
Power supply Rechargeable battery-powered
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 4 Ah
Battery voltage 18 V
Motor design brushless
maximum torque soft 34 Nm
maximum torque hard 75 Nm
No load speed 0 - 2,100
maximum hammer rate 31,950 min-1
Quick-clamping chuck range 1.5 mm - 13 mm
maximum twist drill size ⌀ in steel 13 mm
maximum twist drill size ⌀ in wood 38 mm
maximum twist drill size ⌀ in concrete 13 mm
Weight including rechargeable battery 1.8 kg
Weight without battery 1.2 kg
typical application Strong
Type of product Impact drill /screwdriver

Identification numbers & Classifications

Article number 070121 SB18LTBL
EAN / GTIN 4007430334718
Manufacturer number 602316800

Description

Version:

Cordless hammer drill with brushless motor and two-speed gearbox.
Choose between a complete set of 2 battery packs, charger and sturdy plastic case or the machine without accessories in a box if you already have a few batteries. Of course, you can also buy battery packs and chargers separately.
By the way, all Metabo battery packs come with a 3-year warranty, irrespective of the number of charging cycles.
Further details such as the bright LED work light and the handy belt hook ensure even more comfort when working.
All LT and LTX models are equipped with a high-performance impact mechanism for maximum drilling performance in stone and masonry. The pulse operation of the LTX class provides effective help when screws are tight or when spot drilling on smooth surfaces.
For the most demanding applications, we recommend brushless types, which you can recognise immediately by the “BL” in the designation. They also have thermal overload protection that protects the motor from overheating.
  • Cordless hammer drill with optimum performance for demanding applications.
  • High-performance striking mechanism for best work results.
  • Integrated work light for illuminating the working area.
  • With practical belt hook and bit depot, optionally fixable on the right or left.
  • LiHD battery pack for ultimate performance, ultra-long life and durability.
  • Many brands, one battery system: this product can be combined with all 18V battery packs and chargers of the CAS brands.

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Supplied with:

Includes quick-clamping drill chuck, 2× LiHD rechargeable batteries, charger and metaBox.

Note:

See No. 073870 – 073890 for suitable batteries and chargers.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart