• The item cannot be ordered due to missing prices.

UNI-BOX 48 mm high 72X192 mm

Article no.: 960910 72X192

Select article variation and quantity

width×depth (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 48 mm
    Internal height 42 mm
    Width 72 mm
    Width internal 61 mm
    Depth 192 mm
    Internal depth 181 mm
    Material ABS plastic
    prepared for covering yes
    stackable yes
    Fixing on the dotted mat yes
    Type of product Small parts storage bins

    Identification numbers & Classifications

    Article number 960910 72X192
    EAN / GTIN 4037519008407
    Manufacturer number AQ-0121-CH8000

    Description

    Note:

    Base plates to take the boxes, see No. 961140.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart