{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Manufacturer's designation | Safety Plunger Cans | |
Height | 48 mm | |
Internal height | 42 mm | |
Width | 144 mm | |
Width internal | 133 mm | |
Depth | 384 mm | |
Internal depth | 373 mm | |
Material | ABS plastic | |
prepared for covering | yes | |
stackable | yes | |
Fixing on the dotted mat | yes | |
Type of product | Small parts storage bins |
Article number | 960910 144X384 | |
EAN / GTIN | 4037519001811 | |
Manufacturer number | JUT10208RD |