• The item cannot be ordered due to missing prices.

Base fascia side 520

Article no.: 958738 520
520
Standard configurations usually have faster delivery times.

Select article variation and quantity

Type Unit price incl. VAT
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Material thickness 0.9 mm
    Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
    Height 150 mm
    Width 520 mm
    suitable for garment locker depth 520 mm
    Base fascia version side
    Base fascia fastening bolting to the sub-frame feet
    Type of product Base fascia

    Identification numbers & Classifications

    Article number 958738 520
    EAN / GTIN 4045197684431
    Manufacturer number 958738 520

    Description

    Version:

    Cladding plate of 0.9 mm sheet metal for bolting to the base of the garment lockers.
    For closing off garment lockers to the side.

    Suitable for:

    Garment lockers No. 958710958735 and No. 949011949018.

    Colour:

    Light grey RAL 7035 powder-coated.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart