{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 0.9 mm | |
Door opening angle | 225 degrees | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Height | 1,850 mm | |
Width | 800 mm | |
Depth | 520 mm | |
usable height of each compartment | 370 mm | |
usable width of each compartment | 342 mm | |
usable depth of each compartment | 472 mm | |
Number of compartments | 8 | |
for padlock | yes | |
for padlock with shackle ⌀ up to | 6 mm | |
Cabinet fronts | Plain sheet metal swing door | |
Support cabinet version | Aluminium feet | |
Sloping roof | no | |
Ventilation slots in the back wall | yes | |
Special paints available | yes | |
Nameplate | yes | |
Weight | 76 kg | |
Lock version | Rotary catch | |
Standard | DIN 4547 | |
Type of product | Storage cabinet |
Article number | 958735 8 | |
EAN / GTIN | 4045197292841 | |
Manufacturer number | 958735 8 |