{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Length | 1,275 mm | |
Width | 520 mm | |
Platform area length | 1,010 mm | |
Platform area width | 520 mm | |
Lift range | 435 mm - 1,000 mm | |
Wheel ⌀ | 150 mm | |
Load capacity | 500 kg | |
Weight | 118 kg | |
Type of product | Lifting table cart |
Article number | 919917 500 | |
EAN / GTIN | 4017976068336 | |
Manufacturer number | 6833 | |
Manufacturer | Fechtel Transportgeräte GmbH, Industriestraße 21, 33829 BORGHOLZHAUSEN, Germany, www.fetra.de |