• The item cannot be ordered due to missing prices.

Lifting table cart, Load capacity: 150kg

Article no.: 919917 150
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Load capacity (kg) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 930 mm
Width 450 mm
Platform area length 700 mm
Platform area width 450 mm
Lift range 265 mm - 755 mm
Wheel ⌀ 100 mm
Load capacity 150 kg
Weight 41 kg
Type of product Lifting table cart

Identification numbers & Classifications

Article number 919917 150
EAN / GTIN 4017976068312
Manufacturer number 6831

Description

Version:

Profile steel / sheet steel construction with sturdy tubular steel pushing handle.
Hydraulic pump with chrome-plated piston. Operated by foot pedal. Lowering valve with precise control by hand lever.
2 fixed wheels and 2 castors (with parking brake) with polyurethane tyres.

Colour:

Anthracite grey RAL 7016 powder−coated.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart