{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Drawer/pull-out shelf load capacity | 20 kg | |
Series | ToolCar | |
Usable height | 75 mm | |
Usable width | 290 mm | |
Usable depth | 435 mm | |
Safe working load | 20 kg | |
Application range | Roller cabinet | |
Type of product | Drawer |
Article number |
914795 75
Copy |
|
EAN / GTIN |
4045197893864
Copy |
|
Manufacturer number |
914795 75
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |