• The item cannot be ordered due to missing prices.

Stainless steel inner / outer deburrer 54 mm

Article no.: 814920 54

Select article variation and quantity

for pipe ⌀ up to (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for pipe ⌀ 10 mm - 54 mm
Application Inox; Steel; Copper; Aluminium
Material hardened special steel
Material of body anodised aluminium
machine deburring available no
Type of product Deburrers

Identification numbers & Classifications

Article number 814920 54
EAN / GTIN 4044942021071
Manufacturer number 113830 A

Description

Version:

Body of anodised aluminium, deburring cone of hardened special steel.

Application:

Professional inner and outer deburring of stainless steel, steel, copper, plastic and aluminium pipes.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart