• The item cannot be ordered due to missing prices.

Stainless steel inner / outer deburrer 35 mm

Article no.: 814920 35

Select article variation and quantity

for pipe ⌀ up to (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for pipe ⌀ 8 mm - 35 mm
    Application Inox; Steel; Copper; Aluminium
    Material hardened special steel
    Material of body anodised aluminium
    machine deburring available no
    Type of product Deburrers

    Identification numbers & Classifications

    Article number 814920 35
    EAN / GTIN 4044942021057
    Manufacturer number 113825 A

    Description

    Version:

    Body of anodised aluminium, deburring cone of hardened special steel.

    Application:

    Professional inner and outer deburring of stainless steel, steel, copper, plastic and aluminium pipes.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart