• The item cannot be ordered due to missing prices.

Pliers wrench, overall length: 400mm

Article no.: 813700 400

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw length 41 mm
Jaw capacity 0 mm - 85 mm
overall length 400 mm
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813700 400
EAN / GTIN 4003773077312
Manufacturer number 86 03 400

Description

Version:

Parallel guided, smooth jaws; chrome-plated version.
Ratchet adjustment at the push of a button and clamping lever for high contact pressure at the jaws. The travel between the gripping faces is large enough to permit release and grip on a ratchet basis.
Pliers wrench, chrome plated, plastic coated handles.

Application:

Grips screws, nuts, chrome-plated fittings etc. without damaging them.

Note:

Soft jaws available under no. 813725.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart