{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw length | 16 mm | |
Jaw capacity | 0 mm - 23 mm | |
overall length | 125 mm | |
Type of product | Pliers Wrench |
Article number | 813700 125 | |
EAN / GTIN | 4003773077497 | |
Manufacturer number | 86 03 125 |