{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Width across flats | 27 mm | |
Standard | DIN 3113 | |
Spanner length L | 355 mm | |
Material | Aluminium bronze | |
Width across flats | metric | |
Type of product | Spanner |
Article number | 759715 27 | |
EAN / GTIN | 7630027400601 | |
Manufacturer number | AA0027A |