• The item cannot be ordered due to missing prices.

Combination spanner, non-sparking, Width across flats: 12mm

Article no.: 759715 12

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 12 mm
Standard DIN 3113
Spanner length L 205 mm
Material Aluminium bronze
Width across flats metric
Type of product Spanner

Identification numbers & Classifications

Article number 759715 12
EAN / GTIN 7630027400304
Manufacturer number AA0012A

Description

Version:

Special Ampco alloy, corrosion-resistant and anti-magnetic.

Standard:

DIN 3113

Material:

Aluminium bronze.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart