• The item cannot be ordered due to missing prices.

SIMPLEX soft-faced hammer with composite rubber inserts 40G mm

Article no.: 752800 40G

Select article variation and quantity

Body ⌀ / Material (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation SIMPLEX
Series SIMPLEX soft-faced hammer
Head length with inserts 110 mm
Striking face ⌀ of the inserts 40 mm
Handle length 280 mm
Overall length 330 mm
Weight 0.66 kg
Material of body Cast steel
Material of insert Rubber composition, medium hard
Material of the handle wood
Colour black
Type of product Hammer

Identification numbers & Classifications

Article number 752800 40G
EAN / GTIN 4030618300052
Manufacturer number 3002.040

Description

Version:

Sturdy, two-piece clamp housing with two exchangeable striking inserts. Suitable inserts are available for various types of work.
All insert types can also be combined with each other.
Soft-faced hammers and driving mallets: Aluminium or annealed cast iron housing; wooden handle.

Application:

Size A = Aluminium housing: For light work, e.g. positioning.
Size G = Annealed cast iron housing: For heavy, powerful blows, e.g. driving machine parts into position etc.

Spare part:

Spare handle available under No. 753400 and soft-faced hammer housing under No. 753310.

Note:

Size codes A = Aluminium housing; G = Annealed cast iron housing.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart