{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hammer head ⌀ | 30 mm | |
Series | SIMPLEX | |
Weight | 23 g | |
Colour | blue | |
Quantity | 1 | |
Hardness | soft | |
Material | TPE-soft | |
Type of product | Striking insert |
Article number | 753450 30 | |
EAN / GTIN | 4030618300922 | |
Manufacturer number | 3201.030 |