{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 600 g | |
Handle length | 330 mm | |
Type of product | Hammer |
Article number | 750110 600 | |
EAN / GTIN | 4045197299956 | |
Manufacturer number | 750110 600 |
This article |
Recommendations |
|
---|---|---|
Engineer’s hammer with handle protection collar, Weight without handle: 600g |
||
Weight without handle | 600 g | 600 g |
Handle length | 330 mm | 330 mm |
Type of product | Hammer | Hammer |