{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Weight without handle | 1,500 g | |
Handle length | 380 mm | |
Type of product | Hammer |
Article number | 750110 1500 | |
EAN / GTIN | 4045197299987 | |
Manufacturer number | 750110 1500 |
This article |
Recommendations |
|
---|---|---|
Engineer’s hammer with handle protection collar, Weight without handle: 1500g |
||
Weight without handle | 1,500 g | 1,500 g |
Handle length | 380 mm | 380 mm |
Type of product | Hammer | Hammer |