• The item cannot be ordered due to missing prices.

Assembly pliers for gripper rings G3

Article no.: 719950 G3

Select article variation and quantity

Type Unit price incl. VAT
  • Use of circlip pliers: Rings for un-grooved shafts

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Use of circlip pliers Rings for un-grooved shafts
    overall length 140 mm
    Tip ⌀ 1.3 mm
    for shaft ⌀ 14 – 18 mm
    Standard DIN ISO 5743
    Jaw shape flat
    Handle plastic coated
    Material Chrome vanadium high-performance steel
    Surface Jaws chemically blackened, head bright polished
    Joint with integral opening spring yes (size G0 with adjustment screw)
    Exchangeable points no
    Type of product Circlip Pliers

    Identification numbers & Classifications

    Article number 719950 G3
    EAN / GTIN 4003773231080
    Manufacturer number 46 11 G3

    Description

    Version:

    Jaws chemically blacked, polished head, plastic coated handles. Straight tips; flanged, i.e. to fit the holes in the gripper rings. With opening spring; size G0 with adjustment screw.

    Application:

    For gripper rings (rings for shafts without groove).

    Standard:

    DIN ISO 5743

    Material:

    Chrome vanadium electro-steel, drop-forged and oil-hardened.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart