{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Use of circlip pliers | Rings for un-grooved shafts | |
overall length | 140 mm | |
Tip ⌀ | 1.3 mm | |
for shaft ⌀ | 5 – 13 mm | |
Standard | DIN ISO 5743 | |
Jaw shape | flat | |
Handle | plastic coated | |
Material | Chrome vanadium high-performance steel | |
Surface | Jaws chemically blackened, head bright polished | |
Joint with integral opening spring | yes (size G0 with adjustment screw) | |
Exchangeable points | no | |
Type of product | Circlip Pliers |
Article number | 719950 G2 | |
EAN / GTIN | 4003773231073 | |
Manufacturer number | 46 11 G2 |