• The item cannot be ordered due to missing prices.

Plastic toolbox 475

Article no.: 693200 475

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 480 mm
External dimension width 255 mm
External dimension height 260 mm
Usable length 450 mm
Usable width 215 mm
Insert height 55 mm
Number of catches 2
Weight 2.4 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693200 475
EAN / GTIN 4006793812611
Manufacturer number 5812000391

Description

Version:

Made of polypropylene - light, robust, and impact resistant. Large comfortable carrying handle with locking function and 2 quick-acting plastic catches. Lockable using padlock with shackle ⌀ 5 mm (No. 085830085875 all in size 30).
With removable carrying tray and small parts holder over spacious main compartment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart