• The item cannot be ordered due to missing prices.

Plastic toolbox 440

Article no.: 693200 440

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 445 mm
External dimension width 230 mm
External dimension height 230 mm
Usable length 415 mm
Usable width 200 mm
Insert height 50 mm
Number of catches 2
Weight 1.8 kg
Type of product Tool transport system

Identification numbers & Classifications

Article number 693200 440
EAN / GTIN 4006793811614
Manufacturer number 5811000391

Description

Version:

Made of polypropylene - light, robust, and impact resistant. Large comfortable carrying handle with locking function and 2 quick-acting plastic catches. Lockable using padlock with shackle ⌀ 5 mm (No. 085830085875 all in size 30).
With removable carrying tray and small parts holder over spacious main compartment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart