{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
maximum torque | 350 Nm | |
Direction of tightening | Right-hand tightening | |
Torque measuring accuracy | ± 1 % | |
Test certificate | Manufacturer’s test certificate | |
Measuring range | 10 Nm - 350 Nm | |
Display unit width | 138 mm | |
Display unit height | 110 mm | |
Display unit depth | 117 mm | |
Weight | 2.7 kg | |
Square drive adapter | 1/2 in | |
Power supply | Mains operated | |
Nominal voltage | 100 V - 240 V | |
Type of product | Torque testing device |
Article number | 654471 350 | |
EAN / GTIN | 5060207566506 | |
Manufacturer number | 43524 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Electronic torque analyser „TruCheck™ 2“ 350 N·m |
|||
Display unit width | 138 | 146 | 146 |
Display unit depth | 117 | 161 | 161 |
Power supply | Mains operated | Mains-powered | Mains-powered |
maximum torque | 350 | 350 | 350 |
Measuring range | 10 ;350 | 20 ;350 | 20 ;350 |
Test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate | Manufacturer’s test certificate |
Type of product | Torque testing device | Torque analyser | Torque analyser |