• The item cannot be ordered due to missing prices.

Electronic torque analyser „TruCheck™ 2“ 1100 N·m

Article no.: 654471 1100

Select article variation and quantity

maximum torque (N·m) Unit price incl. VAT
  • Direction of tightening: Right-hand tightening
  • Torque measuring accuracy: ± 1; ±2
  • Test certificate: Manufacturer’s test certificate

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum torque 1,100 Nm
Direction of tightening Right-hand tightening
Torque measuring accuracy ± 1 %; ±2 %
Test certificate Manufacturer’s test certificate
Measuring range 50 Nm - 1,100 Nm
Display unit width 140 mm
Display unit height 120 mm
Display unit depth 132.5 mm
Weight 3.5 kg
Square drive adapter 3/4 in
External hexagon drive 27 mm
Power supply Mains operated
Nominal voltage 100 V - 240 V
Type of product Torque testing device

Identification numbers & Classifications

Article number 654471 1100
EAN / GTIN 5060207566520
Manufacturer number 43530

Description

Version:

  • Compact, handy torque analyser.
  • Screw attachment to a flat surface (table, wall etc.).
  • LCD display. LED background lighting ensures good legibility under poor lighting conditions.
  • The integral micro-USB 2.0 port provides the power supply.
  • Units of measure: Nm.

Advantage:

  • Very easy to use (reduces errors).
  • Suitable even for users who are not “Calibration Specialists”.
  • Only a single push button to zero the display.

Application:

Setting and testing triggering, indicating and right-hand triggering torque wrenches.

Accuracy:

Percentage measured value error ±1% for the measurement range 110-1100 Nm; ±2% for the measurement range less than 110 Nm.

Supplied with:

USB power supply unit (EU/UK/US/AUS), micro USB 2.0 cable, in sturdy plastic case.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart