• The item cannot be ordered due to missing prices.

Modular box, Type: 1

Article no.: 630313 1
Copy

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

External dimension length 275 mm
External dimension width 125 mm
External dimension height 36 mm
Internal dimension length 267 mm
Internal dimension width 102 mm
Internal dimension height 27 mm
Type of product Modular box

Identification & Classification

Article number 630313 1
Copy
EAN / GTIN 4062406777296
Copy
Manufacturer number 630313 1
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Empty box for No. 412472.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Sign in to your Account

Login

Your contact person
To shopping cart