• The item cannot be ordered due to missing prices.

Plastic box, Type: MS150

Article no.: 412472 MS150

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External dimension length 275 mm
External dimension width 125 mm
External dimension height 36 mm
Length in G 11
Width in G 5
Internal dimension length 267 mm
Internal dimension width 102 mm
Internal dimension height 27 mm
Type of product Box

Identification numbers & Classifications

Article number 412472 MS150
EAN / GTIN 4062406698010
Manufacturer number 412472 MS150

Description

Version:

Milled foam inlay with recesses for caliper, depth extension base and spare battery. External dimensions matched to GridLine products. The catch on the front can be opened with one hand (apart from No. 412474 size MS150).

Suitable for:

Vernier, dial and digital calipers.

Suitable for:

Measuring range: 150 mm

Downloads & documents

Compare with similar products

This article


Recommendations


Plastic box, Type: MS150

Plastic box, Type: MS150

External dimension width 125 mm 125 mm
External dimension height 36 mm 43 mm
Internal dimension width 102 mm 103 mm
Internal dimension height 27 mm 33 mm
Internal dimension length 267 mm 266 mm
Width in G 5 5
Type of product Box Box

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart