{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Hexagon | 7 mm | |
Stock length | 102×41 mm | |
Drive profile | Hexagon screwdriver | |
Surface | nickel-plated | |
Type of product | Screwdrivers |
Article number | 626037 7 | |
EAN / GTIN | 4045197921178 | |
Manufacturer number | 626037 7 |
This article |
Recommendations |
|||
---|---|---|---|---|
![]() ![]() Hexagon key L-wrench nickel-plated 7 mm |
||||
Drive profile | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver | Hexagon screwdriver |
Long version | yes | yes | ||
Surface | nickel-plated | manganese phosphated | ||
Hexagon | 7 mm | 7 mm | ||
Material | Chrome vanadium steel | Chrome vanadium steel | ||
Stock length | 102×41 mm | 102×41 mm | 197×41 mm | 197×41 mm |
Type of product | Screwdrivers | Screwdrivers | Screwdrivers | Screwdrivers |