• The item cannot be ordered due to missing prices.

Hexagon key L-wrench nickel-plated 11 mm

Article no.: 626037 11

Select article variation and quantity

Hexagon (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hexagon 11 mm
Stock length 129×53 mm
Drive profile Hexagon screwdriver
Surface nickel-plated
Type of product Screwdrivers

Identification numbers & Classifications

Article number 626037 11
EAN / GTIN 4045197921215
Manufacturer number 626037 11

Description

Version:

Nickel-plated.
L-form shaft to DIN 911/DIN ISO 2936. Chromium-Vanadium steel, end faces squared and chamfered.

Note:

HOLEX hexagon key L-wrenches also available in imperial sizes (No. 626039 and No. 626042).

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart