{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Torx® profile | TX7 | |
Blade length | 50 mm | |
overall length | 143 mm | |
Drive profile | Screwdriver for TORX® screws with hole | |
Material of blade | PB Swiss Tools special alloy. | |
Cap rotatable | yes | |
Bore in the Torx® profile | yes | |
Type of product | Screwdriver |
Article number | 625775 TX7 | |
EAN / GTIN | 7610733268542 | |
Manufacturer number | 8124.B 7-50 |
This article |
Recommendations |
||
---|---|---|---|
Electronics screwdriver for Torx® TX7 |
|||
Drive profile | Screwdriver for TORX® screws with hole | Screwdriver for TORX® screws | Screwdriver for TORX® screws with hole |
overall length | 143 | 147 | 142 |
Blade length | 50 | 60 | 60 |
Material of blade | PB Swiss Tools special alloy. | Chrome vanadium special steel | |
Bore in the Torx® profile | yes | yes | |
Torx® profile | TX7 | TX7 | TX7 |
Type of product | Screwdriver | Screwdrivers | Screwdriver |