• The item cannot be ordered due to missing prices.

Electronics screwdriver for Torx® TX6

Article no.: 625775 TX6

Select article variation and quantity

Torx® profile Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Torx® profile TX6
    Blade length 50 mm
    overall length 143 mm
    Drive profile Screwdriver for TORX® screws with hole
    Material of blade PB Swiss Tools special alloy.
    Cap rotatable yes
    Bore in the Torx® profile yes
    Type of product Screwdriver

    Identification numbers & Classifications

    Article number 625775 TX6
    EAN / GTIN 7610733268535
    Manufacturer number 8124.B 6-50

    Description

    Version:

    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Chrome plated surface, black tip
    Blade of PB Swiss Tools special alloy combines maximum hardness with exceptional toughness. Surface nickel-plated and chrome-plated, black tip.
    From TX6 Torx® profile with hole for screws with and without a tamper-proof pin.

    Application:

    For precise, efficient screw driving operations for electronics applications. Also ideal for all sensitive setting and adjustment work.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart