{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Number of keys | 11 | |
Norm | DIN 896 B | |
Number of tommy bars | 3 | |
Material | Heat-treatable steel tube, chrome-plated | |
Surface | chrome-plated | |
Packaging | Plastic tool roll | |
Type of product | Socket spanner |
Article number | 620320 11/3 | |
EAN / GTIN | 4045197438836 | |
Manufacturer number | 620320 11/3 |