• The item cannot be ordered due to missing prices.

Ring spanner fully insulated 8 mm

Article no.: 618200 8

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 8 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Wrench length 165 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618200 8
EAN / GTIN 4035894045703
Manufacturer number 50450 0080 029

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart