• The item cannot be ordered due to missing prices.

Ring spanner fully insulated 13 mm

Article no.: 618200 13

Select article variation and quantity

Width across flats (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width across flats 13 mm
Standard DIN EN IEC 60900 / VDE 0682-201
Wrench length 200 mm
Type of product Spanner

Identification numbers & Classifications

Article number 618200 13
EAN / GTIN 4035894044836
Manufacturer number 6036940

Description

Version:

Drop forged, chrome-plated; with plastic insulation up to 1000 Volt to DIN EN 60900 / VDE0682-201.

Material:

Chrome vanadium steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart