• The item cannot be ordered due to missing prices.

Hook and loop polishing pad, M14, External ⌀: 125mm

Article no.: 567762 125

Select article variation and quantity

External ⌀ (mm) Unit price incl. VAT
  • maximum circumferential speed: 80

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Degree of hardness soft
External ⌀ 125 mm
Thread M14
maximum circumferential speed 80 m/s
Type of product Backing pad

Identification numbers & Classifications

Article number 567762 125
EAN / GTIN 4045197718402
Manufacturer number 567762 125

Description

Version:

Attachment side with hook and loop fasteners, for secure fixing of velour loops when using velour-backed abrasive discs.
Polishing pad with flexible intermediate layer. Increasing flexibility in the outer area due to the dished edges.

Application:

M14 thread for direct mounting on angle grinders, maximum speed 40 m/s.

Note:

Hook and loop backing pad not suitable for fleece velour-backed abrasive discs No.566902566950.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart