• The item cannot be ordered due to missing prices.

Velour-backed abrasive disc 237AA (A) 120

Article no.: 567724 120

Select article variation and quantity

Grit Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • maximum circumferential speed: 40

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series 237AA
    Grinding media Aluminium oxide mineral particles (A)
    Grinding medium code A
    Grit 120
    Iron, sulphur and chlorine constituents < 0.1 %
    Disc ⌀ 115 mm
    Manufacturer's designation 237AA Trizact™
    3M grit designation A160
    Propulsive equipment Angle grinder
    maximum circumferential speed 40 m/s
    Type of product Velour-backed abrasive disc

    Identification numbers & Classifications

    Article number 567724 120
    EAN / GTIN 2050002053304

    Application Table

    Steel < 900 N/mm²
     
    Steel < 1400 N/mm²
     
    Steel < 55 HRC
     
    Steel < 60 HRC
     
    Steel < 67 HRC
     
    INOX
     
    Ti
     
    GG(G)
     
    dry
     

    Description

    Version:

    The back of the disc is covered with velour loops which are self-attaching to hook and loop fastener backing pads, e.g. No. 567760 . For quick disc changing.
    237AA Trizact™ with fine-structured pyramidal surface of micro-Aluminium Oxide mineral particles (A).

    Application:

    On angle grinders / eccentric grinders with hook and loop fastener pads (dust removal not available). Maximum working speed 40 m/s.
    For a fine and uniform surface finish all steels, stainless steels, brass and titanium alloys. Specially for contour grinding and preparation for polishing.

    Note:

    Suitable hand sanding block for hook and loop grinding discs see No. 567857 size 125 and Gr.150. See No. 566902566950 for velour abrasive discs. For mini grinding systems ⌀ 50 mm and ⌀ 75 mm, see No. 554005 onwards.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart