• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** “2 in 1” 230X8 mm

Article no.: 560110 230X8

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A24Q-BFX
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 8 mm
Disc ⌀ 230 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 6,600 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560110 230X8
EAN / GTIN 9003170020442
Manufacturer number 34046136

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Aggressive rough grinding disc (low hardness grade Q) for universal use on stainless steel and steel with high metal removal rate and long service life.
Aggressive high-performance version with significantly longer working life. Well-defined rounded edges permit a pleasant start-up to the grinding operation. Unintentional digging in is avoided.
Specification: A24Q-BFX.

Downloads & documents

Compare with similar products

This article


Recommendations


Rough grinding disc PREMIUM*** “2 in 1” 230X8 mm

Rough grinding disc PREMIUM*** “2 in 1” 230X8 mm

Bore ⌀ 22.23 22.23
recommended approach angle 20-30 20-30
maximum speed 6,600 6,600
maximum circumferential speed 80 80
optimised for material INOX ;Steel INOX ;Steel
Specification A24Q-BFX A30Q-BF
Type of product Rough grinding wheel Rough grinding wheel

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart