• The item cannot be ordered due to missing prices.

Rough grinding disc PREMIUM*** “2 in 1” 150X7 mm

Article no.: 560110 150X7

Select article variation and quantity

Disc ⌀×disc width (mm) Unit price incl. VAT
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • Bore ⌀: 22.23
  • recommended approach angle: 20-30
  • optimised for material: INOX; Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grinding medium code A
Specification A24Q-BFX
Iron, sulphur and chlorine constituents < 0.1 %
Disc thickness 7 mm
Disc ⌀ 150 mm
Bore ⌀ 22.23 mm
recommended approach angle 20-30 degrees
optimised for material INOX; Steel
maximum circumferential speed 80 m/s
maximum speed 10,200 min-1
Type of product Rough grinding wheel

Identification numbers & Classifications

Article number 560110 150X7
EAN / GTIN 9003170020374
Manufacturer number 34046132

Application Table

Steel < 900 N/mm²
 
Steel < 1400 N/mm²
 
Steel < 55 HRC
 
Steel < 60 HRC
 
Steel < 67 HRC
 
INOX
 
Ti
 
GG(G)
 
Plastic, GRP
 
Uni
 
dry
 

Description

Version:

  • Grit, bonding, abrasive additives as well as reinforcement of the rough grinding discs are optimised for maximum metal removal rate and working life in their respective applications.
  • Shapes: Rough grinding discs, depressed centres (shapes 27, 28, 29)
  • Grinding angle 20° to 30°
  • Application: On electric and pneumatic angle grinders with maximum 80 m/s circumferential speed for grinding welds, surfaces, and edges.

Aggressive rough grinding disc (low hardness grade Q) for universal use on stainless steel and steel with high metal removal rate and long service life.
Aggressive high-performance version with significantly longer working life. Well-defined rounded edges permit a pleasant start-up to the grinding operation. Unintentional digging in is avoided.
Specification: A24Q-BFX.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart