• The item cannot be ordered due to missing prices.

Individual stainless steel test pin Tolerance class 1 1

Article no.: 483915 1

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: DIN 2269

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 2269
    Tolerance class 1
    Nominal size 0.501 mm - 0.999 mm
    Pitch 0.001 mm
    Hardness 58 – 62 HRC
    Gauging pin length 40 mm
    Type of product Test pin

    Identification numbers & Classifications

    Article number 483915 1
    EAN / GTIN 2050002070813

    Description

    Version:

    Test pin of stainless and acid-resistant material, hardened (58-62 HRC) and tempered. Surface ground and lapped. From ⌀ 1.50 the dimension is marked on the sleeve; from ⌀ 3.00 on the end face. From ⌀ 1.00 mm, one end chamfered.

    Note:

    When ordering, please additionally state the desired ⌀, e.g. No. 483915 size 5 10.008.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart