{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | DIN 2269 | |
Tolerantieklasse | 1 | |
Nominale maat | 0,301 mm - 0,499 mm | |
Oplopend met | 0,001 mm | |
Hardheid | 58 – 62 HRC | |
Meetpenlengte | 40 mm | |
Producttype | Meetpen |
Article number | 483915 0 | |
EAN / GTIN | 2050002070806 |