• The item cannot be ordered due to missing prices.

Extension for internal micrometer 30-200

Article no.: 428950 30-200

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring range Size 30-200 mm
Length 150 mm
Type of product Extension

Identification numbers & Classifications

Article number 428950 30-200
EAN / GTIN 4059192010539
Manufacturer number 4190093

Description

Version:

Satin chrome-plated, for screwing between the micrometer head and display unit.

Suitable for:

Internal micrometers No. 428900; 428930.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart