{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measuring range | Size 20-30 mm | |
Length | 150 mm | |
Type of product | Extension |
Article number | 428950 20-30 | |
EAN / GTIN | 4059192010522 | |
Manufacturer number | 4190092 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extension for internal micrometer 20-30 |
||
Length | 150 mm | 150 mm |
Measuring range | Size 20-30 mm | size 20−25 up to 40−50 mm |
Type of product | Extension | Extension |