• The item cannot be ordered due to missing prices.

Digital micrometer with non-rotating spindle, 30 mm measuring path Protection class IP65, Measuring range: 50-80mm

Article no.: 424935 50-80

Select article variation and quantity

Measuring range (mm) Unit price incl. VAT
  • Standard: DIN 863
  • IP Index of Protection: IP 65
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 863
Measuring range 50 mm - 80 mm
Scale divisions 0.01 mm; 0.001 mm; 0.0005 mm
Scale divisions 0.0005 in; 0.0001 in; 0.0001 in
Spindle pitch 2 mm
Parallelism of the measuring faces 0.6 µm
Flatness of measuring faces < 0,3 µm
Gauging force 7 N
Measuring face ⌀ 8 mm
IP Index of Protection IP 65
Digit height LCD display 12 mm
Measurement technology digital
Reversible reading mm / inch
Error limit 3 µm
Power supply Battery-powered
Number of batteries contained 1
Battery type Button cell
Article no of the battery / rechargeable battery fitted 081560 CR2032
Type of product External tube micrometer

Identification numbers & Classifications

Article number 424935 50-80
EAN / GTIN 2050002078727

Description

Description:

Resolution:< 0.0001 mm (< 0.1 µm), can be switched to 10 µm, 1 µm, 0.5 µm / 0.0005 inch, 0.00005 inch, 0.00002 inch.
Display: 12 mm LCD display.
Interface: Triple I (USB cable or wireless). Proximity (Sylvac).

Advantage:

  • Linear measuring system, directly within Abbe measuring axis.
  • Reversible direction of measurement on the measuring system can be used flexibly.
  • (Non-rotating) floating spindle for high repetition accuracy.
  • Switchable resolution of 0.5 µm, 1 µm and 10 µm.
  • Display can be pre-set using the spindle.
  • Measuring range can be changed between metric mm / inch.
  • Proximity (Sylvac) interface for data transmission to the measuring computer, wireless or cable.
  • Pre-set value and tolerance value can be input and saved.
  • Measuring faces made of carbide, optionally of CBN, to ensure high stability.
  • Min. / max. value saved.

Function:

IP65: Protected against jets of water from all directions and protected against penetration by dust (dust-tight), also completely protected against touching.

Application:

  • For high-precision measurements of round and long components.
  • Varied measuring face geometries available.
  • Workshops and in inspection rooms.

Standard:

DIN 863

Optional extras:

On request:
  • Wireless receiver IBRit-rf1-USB Steinmeyer No. 81 0000 000 11.
  • Wireless transmitter IBRit-rf1-prox Steinmeyer No. 81 0000 000 22.

Note:

The item already has DAkkS calibration to DIN EN ISO/IEC 17025:2018! Recalibrations are therefore no longer required.
Versions with modified measuring faces such as taper, disc, needle, cutting edges, convex, rollers etc. available on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart