{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 863 | |
Measuring range | 25 mm - 55 mm | |
Scale divisions | 0.01 mm; 0.001 mm; 0.0005 mm | |
Scale divisions | 0.0005 in; 0.0001 in; 0.0001 in | |
Spindle pitch | 2 mm | |
Parallelism of the measuring faces | 0.6 µm | |
Flatness of measuring faces | < 0,3 µm | |
Gauging force | 7 N | |
Measuring face ⌀ | 8 mm | |
IP Index of Protection | IP 65 | |
Digit height LCD display | 12 mm | |
Measurement technology | digital | |
Reversible reading | mm / inch | |
Error limit | 3 µm | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Battery type | Button cell | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Type of product | External tube micrometer |
Article number | 424935 25-55 | |
EAN / GTIN | 2050002078710 |