• The item cannot be ordered due to missing prices.

Angled base sturdy 5

Article no.: 376730 5

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type 6843
    a 70 mm
    f 60 mm
    i 60 mm
    l 8 mm
    Shoulder length b 17 mm
    c 32 mm
    e 22 mm
    g 45 mm
    h 37 mm
    d 9 mm
    k 24 mm
    Type of product Angled base

    Identification numbers & Classifications

    Article number 376730 5
    EAN / GTIN 4020772094058
    Manufacturer number 94052

    Description

    Application:

    • Extended application range due to larger clamping height.
    • Fastening by means of 4 screws.

    Suitable for:

    Push-pull toggle clamp No. 376700; 376710.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart