{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 6843 | |
a | 65 mm | |
f | 44 mm | |
i | 50 mm | |
l | 6 mm | |
Shoulder length b | 14.5 mm | |
c | 19 mm | |
e | 22 mm | |
g | 41 mm | |
h | 33 mm | |
d | 6.7 mm | |
k | 20.2 mm | |
Type of product | Angled base |
Article number | 376730 3 | |
EAN / GTIN | 4020772094034 | |
Manufacturer number | 94037 |
This article |
Recommendations |
|
---|---|---|
Angled base sturdy 3 |
||
a | 65 | 69.9 |
c | 19 | 19 |
f | 44 | 41.3 |
i | 50 | 52.5 |
k | 20.2 | 20 |
l | 6 | 5 |
Type | 6843 | 376735 3 |