{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Type | 9 | |
H1 | 39 mm | |
Height H2 | 29 mm | |
Length 1 | 60 mm | |
Fmax. | 15.2 kN | |
maximum torque | 45.1 Nm | |
⌀ Dh7 | 25 mm | |
Type of product | Clamping hook |
Article number | 370073 9 | |
EAN / GTIN | 2050001962027 | |
Manufacturer number | K0014.312160 |