• The item cannot be ordered due to missing prices.

Clamping hook ground M12, Type: 8

Article no.: 370073 8

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 8
H1 39 mm
Height H2 29 mm
Length 1 50 mm
Fmax. 18.5 kN
maximum torque 49 Nm
⌀ Dh7 25 mm
Type of product Clamping hook

Identification numbers & Classifications

Article number 370073 8
EAN / GTIN 2050001962010
Manufacturer number K0014.312150

Description

Application:

For space-saving clamping of workpieces.
For higher clamping forces and greater stability.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart